FACOM

FACOM Impact socket wrench hexagon drive - NK.22LA - long 22mm

  • ERIKS:23447389
  • Manufacturer:3148516566324
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€37.24/ pieceexcl. VAT

€45.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
22 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
24 mm