FACOM

FACOM Impact socket wrench hexagon drive - NK.21LA - long 21mm

  • ERIKS:23447386
  • Manufacturer:3148516565952
Image 1
STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€36.54/ pieceexcl. VAT

€44.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
21 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
24 mm