FACOM

FACOM Impact socket wrench hexagon drive - NK.19LA - long 19mm

  • ERIKS:23447383
  • Manufacturer:3148516565617
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€35.97/ pieceexcl. VAT

€43.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
19 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
24 mm