FACOM

FACOM Impact socket wrench hexagon drive - NK.17LA - long 17mm

  • ERIKS:23447379
  • Manufacturer:3148516565013
Image 1
3/4in square drive 6 point long reach impact truck socket.
Save to list

€35.38/ pieceexcl. VAT

€42.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.LA
Wrench width
17 mm
Wrench width
3/4 in
Connection size
3/4 in
Length
20 mm