

€163.90/ pieceexcl. VAT
€198.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | NS |
Type | Impact Socket Set |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.78 kg |
Type | Impact Socket Set |
Height | 59 mm |
Length | 210 mm |