

€190.31/ pieceexcl. VAT
€230.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | NJ |
Type | Impact Screwdriver Set |
Total number of tools | 16 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.78 kg |
Type | Impact Screwdriver Set |
Height | 59 mm |
Length | 210 mm |