

€154.61/ pieceexcl. VAT
€187.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | NJ |
Type | Impact Screwdriver Set |
Material | Steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 2 |
Number of slotted screwdrivers | 3 |
Packaging | Plastic box |
Weight | 1.72 kg |
Type | Impact Screwdriver Set |
Height | 59 mm |
Length | 210 mm |
Width | 139 mm |