FACOM

FACOM Hook wrench, 125A Series, 180mm WD

  • ERIKS:23445009
  • Manufacturer:3148511346686
Image 1
-The hinge is fitted with a spring washer guaranteeing smooth and reliable operation.
-These 5 dimensions replace more wrenches than classical fixed models.
-Capacity: 15 to 180 mm.
-Presentation: satin chrome finish
Save to list

€55.78/ pieceexcl. VAT

€67.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
125A
Model
Metric
Single wrench model
Yes
Wrench width
180 mm
Length
492 mm
VDE tested
No
Low spark model
No
Weight
1500 g
Wrench size small
120 mm
Wrench size large
180 mm