FACOM

FACOM Hook wrench - 115A.50 - Adjustable hook wrench 10-50mm

  • ERIKS:23444981
  • Manufacturer:3148511336014
Image 1
115A - MONKEY WRENCH
-Capacity: 10 to 200 mm.
-Presentation: satin chrome finish.
Save to list

€99.66/ pieceexcl. VAT

€120.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
115A
Model
Metric
Single wrench model
Yes
Length
215 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
340 g
Wrench size small
10 mm
Wrench size large
50 mm