FACOM

FACOM Hinged pin wrench, 126A Series, 50mm WD

  • ERIKS:23445011
  • Manufacturer:3148511346952
Image 1
-For nuts with lateral holes.
-Removable hooks.
-Same design and benefits as the "125A" wrench, but fitted with removable hooks to turn holed nuts.
-The 5 dimensions replace more wrenches than all classical fixed models.
-Hooks treated for high hardness.
-Capacity: 15 to 180 mm.
-Presentation: satin chrome finish.
Save to list

€29.59/ pieceexcl. VAT

€35.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
126A
Model
Metric
Single wrench model
Yes
Wrench width
50 mm
Length
202 mm
VDE tested
No
Low spark model
No
Weight
170 g
Wrench size small
35 mm
Wrench size large
50 mm