

€24.74/ pieceexcl. VAT
€29.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 126A |
Model | Metric |
Single wrench model | Yes |
Wrench width | 35 mm |
Length | 168 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 80 g |
Wrench size small | 15 mm |
Wrench size large | 35 mm |