

€23.04/ pieceexcl. VAT
€27.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 86H |
Type | Hexagonal Keys on Sleeve |
Model | Metric |
Bullet-head | No |
Length | 118 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | Hexagonal Keys on Sleeve |
Weight | 142 g |
Length long shank | 118 |