

€19.96/ pieceexcl. VAT
€24.15incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 86H |
Type | Hexagonal Keys on Sleeve |
Model | Metric |
Bullet-head | No |
Length | 118 mm |
Low spark model | No |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Hexagonal Keys on Sleeve |
Weight | 145 g |
Length long shank | 118 |