

€68.09/ pieceexcl. VAT
€82.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATHH |
Type | Hexagonal Forged Blade Wood Handle Screwdriever Set |
Set version | Sets of wood handle screwdrivers |
Total number of tools | 5 |
Number of crosshead screwdrivers PZ | 5 |
Weight | 0.952 kg |
Type | Hexagonal Forged Blade Wood Handle Screwdriever Set |