

€117.37/ pieceexcl. VAT
€142.02incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | STM |
Type | Hexagonal Bit Socket Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.149 kg |
Type | Hexagonal Bit Socket Set |