

€15.84/ pieceexcl. VAT
€19.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TZ |
Type | Hexagon Key |
Model | Metric |
Bullet-head | No |
Length | 183 mm |
Low spark model | No |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Hexagon Key |
Weight | 90 g |
Length short leg | 78.1 |
Length long shank | 183 |