

€8.77/ pieceexcl. VAT
€10.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89S |
Type | L Shaped - Long Hex Keys |
Model | Torx |
Bullet-head | Yes |
Size (TX) | 27 |
Length | 110.5 mm |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | L Shaped - Long Hex Keys |
Weight | 23 g |
Length short leg | 27 |
Length long shank | 110.5 |