

€694.53/ pieceexcl. VAT
€840.38incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 119 |
Model | Metric |
Single wrench model | Yes |
Length | 145 mm |
VDE tested | No |
Low spark model | No |
Weight | 1.505 g |
Wrench size small | 120 mm |
Wrench size large | 324 mm |