FACOM

FACOM Hand taper set - 287B.12 - Stud drivers with roller 12mm

  • ERIKS:23445558
  • Manufacturer:3148511657218
Image 1
-Capacity: Ø 6 to 16 mm.
-Turned by means of the hexagonal drive or a 1/2" - 12.7 mm ratchet. Except model 287B.16, which has a through-hole for a bar.
-Allows to tighten or untighten the studs.
Save to list

€41.64/ pieceexcl. VAT

€50.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
287B
Total length
75 mm
Diameter
29 mm
Weight
240 kg