FACOM

FACOM Hammer - EC.60 - Polyamide head for hammers with interchangeable head 60mm

  • ERIKS:23442862
  • Manufacturer:3148510224800
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€23.88/ pieceexcl. VAT

€28.89incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EC
Diameter
60 mm