FACOM

FACOM Hammer - EB.60 - Plastic tip for hammers with interchangeable tips, cellulose 60mm

  • ERIKS:23442850
  • Manufacturer:3148510222806
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€20.56/ pieceexcl. VAT

€24.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EB
Diameter
60 mm