FACOM

FACOM Hammer - EB.50 - Plastic tip for hammers with interchangeable tips, cellulose 50mm

  • ERIKS:23442849
  • Manufacturer:3148510222608
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€18.09/ pieceexcl. VAT

€21.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EB
Diameter
50 mm