FACOM

FACOM Hammer - 205H.80 - Mechanic’s hammer “DIN” hickory 800g

  • ERIKS:23448737
  • Manufacturer:3148517523685
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€19.99/ pieceexcl. VAT

€24.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205H
Weight
800 g
Length
350 mm
Material stick
Wood