FACOM

FACOM Hammer - 205H.30 - Mechanic’s hammer “DIN” hickory 300g

  • ERIKS:23448735
  • Manufacturer:3148517523418
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€12.77/ pieceexcl. VAT

€15.45incl. VAT

2 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205H
Weight
300 g
Length
300 mm
Material stick
Wood