FACOM

FACOM Hammer - 205C.50SLS - Graphite steel mechanic’s hammer with anti fall system 500g

  • ERIKS:14058073
  • Manufacturer:3662424029554
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-Ergonomic safety handle with graphite core.
-Tool equipped with aSLS attachment solution, preventing any risk of accidental falls.
-The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics.
-Ergonomic safety handle with graphite core.
Save to list

€31.69/ pieceexcl. VAT

€38.34incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205C
Weight
605 g
Length
320 mm