FACOM

FACOM Hammer - 205C.30 -Graphite steel mechanic’s hammer 300g

  • ERIKS:23449336
  • Manufacturer:3148517863064
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-Ergonomic safety handle with graphite core.
-Tool equipped with aSLS attachment solution, preventing any risk of accidental falls.
-The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics.
-Ergonomic safety handle with graphite core.
Save to list

€13.58/ pieceexcl. VAT

€16.43incl. VAT

18 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205C
Weight
300 g
Length
300 mm