FACOM

FACOM Hammer - 205C.20SLS - Graphite handel DIN engineers hammer with safety 20mm

  • ERIKS:14199822
  • Manufacturer:3662424029530
Image 1
205C.SLS - GRAPHITE HANDLE DIN ENGINEERS HAMMER
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics.
-Ergonomic safety handle with graphite core.
Save to list

€27.17/ pieceexcl. VAT

€32.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205C
Weight
200 g
Diameter
19 mm