

€144.03/ pieceexcl. VAT
€174.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Graphite Engineer Hammer Impact Tool Set With 200C Hammer |
Set version | Compatible with the FACOM modular storage system: compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets |
Total number of tools | 7 |
Weight | 2.2 kg |
Type | Graphite Engineer Hammer Impact Tool Set With 200C Hammer |
Height | 45 mm |
Length | 188 mm |