FACOM

FACOM Geared clamp - 274.500 - with spindle 120x500mm

  • ERIKS:23445529
  • Manufacturer:3148511630501
Image 1
274 - G-CLAMP 6500 N
-Capacity: 0 to 500 mm.
-Tightening: 6500 N max.
-Hardened profile rail, forged dog and slider, square thread screw for tight fastening.
-Ball joint angle 30°.
-Presentation: galvanised.
Save to list

€94.85/ pieceexcl. VAT

€114.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Chucking range
500 mm