FACOM

FACOM Geared clamp - 274.400 - with spindle 120x400mm

  • ERIKS:23445528
  • Manufacturer:3148511630402
Image 1
274 - G-CLAMP 6500 N
-Capacity: 0 to 500 mm.
-Tightening: 6500 N max.
-Hardened profile rail, forged dog and slider, square thread screw for tight fastening.
-Ball joint angle 30°.
-Presentation: galvanised.
Save to list

€89.46/ pieceexcl. VAT

€108.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Chucking range
400 mm