FACOM

FACOM Geared clamp - 274.200 - with spindle 100x200mm

  • ERIKS:23445526
  • Manufacturer:3148511630204
Image 1
274 - G-CLAMP 6500 N
-Capacity: 0 to 500 mm.
-Tightening: 6500 N max.
-Hardened profile rail, forged dog and slider, square thread screw for tight fastening.
-Ball joint angle 30°.
-Presentation: galvanised.
Save to list

€50.16/ pieceexcl. VAT

€60.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
274
Chucking range
200 mm
Jaw length
150 mm