FACOM

FACOM Geared clamp - 272A.800 - 100x800mm

  • ERIKS:23445522
  • Manufacturer:3148511630082
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€76.25/ pieceexcl. VAT

€92.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272A
Chucking range
800 mm
Jaw length
180 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp800x120mm

  • Eriks:23140881
  • Manufacturer:4317784092517

€49.93/ pieceexcl. VAT

€60.42incl. VAT

Estimated delivery date - 12/11/2026