FACOM

FACOM Geared clamp - 272A.600 - 100x600mm

  • ERIKS:23445521
  • Manufacturer:3148511630068
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€70.02/ pieceexcl. VAT

€84.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Chucking range
600 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp600x120mm

  • Eriks:23140880
  • Manufacturer:4317784092500

€44.38/ pieceexcl. VAT

€53.70incl. VAT

Estimated delivery date - 12/11/2026