FACOM

FACOM Geared clamp - 272A.500 - 80x500mm

  • ERIKS:23445520
  • Manufacturer:3148511630051
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€63.49/ pieceexcl. VAT

€76.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272A
Chucking range
500 mm
Jaw length
150 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp500x120mm

  • Eriks:23140879
  • Manufacturer:4317784092494

€41.79/ pieceexcl. VAT

€50.57incl. VAT

Estimated delivery date - 12/11/2026