FACOM

FACOM Geared clamp - 272A.400 - 80x400mm

  • ERIKS:23445519
  • Manufacturer:3148511630044
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€58.01/ pieceexcl. VAT

€70.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272A
Chucking range
400 mm
Jaw length
150 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp400x175mm

  • Eriks:23140878
  • Manufacturer:4317784092487

€40.90/ pieceexcl. VAT

€49.49incl. VAT

Estimated delivery date - 12/11/2026