FACOM

FACOM Geared clamp - 272A.300 - 80x300mm

  • ERIKS:23445518
  • Manufacturer:3148511630037
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€57.07/ pieceexcl. VAT

€69.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Chucking range
300 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp300x140mm

  • Eriks:23140877
  • Manufacturer:4317784092470

€33.41/ pieceexcl. VAT

€40.43incl. VAT

Estimated delivery date - 12/11/2026