FACOM

FACOM Geared clamp - 272A.1500 - 100x1500mm

  • ERIKS:23445525
  • Manufacturer:3148511630150
Image 1
272A - PUMP CLAMP
-Capacity: 0 to 1,500 mm.
-Accurate assembly by tightening the pump without rotation.
-Rail treated and notched on edges for clear locking, tilt ball joint.
-Presentation: lacquered, galvanised rail.
Save to list

€95.29/ pieceexcl. VAT

€115.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272A
Chucking range
1500 mm
Jaw length
180 mm
Alternatives
Product Image

FORMAT Malleable cast iron clamp1500x120mm

  • Eriks:23140884
  • Manufacturer:4317784092548

€66.54/ pieceexcl. VAT

€80.51incl. VAT

Estimated delivery date - 12/11/2026