FACOM

FACOM Geared clamp - 272.600L - with wide potrusion 600mm

  • ERIKS:23445516
  • Manufacturer:3148511628652
Image 1
272L - WIDE PROTRUSION PUMP CLAMP
-Capacity: 0 to 1,000 mm.
-Protrusion: 150 mm.
-Same characteristics as model 272A with additional benefits of a deep slider and dog for gripping wide parts.
Save to list

€109.35/ pieceexcl. VAT

€132.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272
Chucking range
600 mm
Jaw length
150 mm
Alternatives
Product Image

BESSEY Deep jaw screw clamp 600x250mm

  • Eriks:12055155
  • Manufacturer:TGN60T25

€75.88/ pieceexcl. VAT

€91.81incl. VAT

Estimated delivery date - 17/11/2026