FACOM

FACOM Geared clamp - 272.400L - with wide potrusion 400mm

  • ERIKS:23445515
  • Manufacturer:3148511628553
Image 1
272L - WIDE PROTRUSION PUMP CLAMP
-Capacity: 0 to 1,000 mm.
-Protrusion: 150 mm.
-Same characteristics as model 272A with additional benefits of a deep slider and dog for gripping wide parts.
Save to list

€98.03/ pieceexcl. VAT

€118.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272
Chucking range
400 mm
Jaw length
150 mm
Alternatives
Product Image

BESSEY Deep jaw screw clamp 400x250mm

  • Eriks:12055154
  • Manufacturer:TGN40T25

€72.83/ pieceexcl. VAT

€88.12incl. VAT

Estimated delivery date - 17/11/2026