FACOM

FACOM Geared clamp - 272.300L - with wide potrusion 300mm

  • ERIKS:23445514
  • Manufacturer:3148511628508
Image 1
272L - WIDE PROTRUSION PUMP CLAMP
-Capacity: 0 to 1,000 mm.
-Protrusion: 150 mm.
-Same characteristics as model 272A with additional benefits of a deep slider and dog for gripping wide parts.
Save to list

€92.69/ pieceexcl. VAT

€112.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272
Chucking range
300 mm
Jaw length
150 mm