FACOM

FACOM Geared clamp - 272.1000L - with wide potrusion 1000mm

  • ERIKS:23445517
  • Manufacturer:3148511628805
Image 1
272L - WIDE PROTRUSION PUMP CLAMP
-Capacity: 0 to 1,000 mm.
-Protrusion: 150 mm.
-Same characteristics as model 272A with additional benefits of a deep slider and dog for gripping wide parts.
Save to list

€131.85/ pieceexcl. VAT

€159.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
272
Chucking range
1000 mm
Jaw length
150 mm
Alternatives
Product Image

BESSEY Deep jaw screw clamp 800x300mm

  • Eriks:12055156
  • Manufacturer:TGN80T30

€98.01/ pieceexcl. VAT

€118.59incl. VAT

Estimated delivery date - 17/11/2026