FACOM

FACOM Geared clamp - 271A.80 - compact G clamp 80mm

  • ERIKS:23445503
  • Manufacturer:3148511626412
Image 1
271A - COMPACT G-CLAMP
-Capacity: 0 to 250 mm and 0 to 9"7/8.
-Presentation: galvanised - burnished screw.
Save to list

€62.06/ pieceexcl. VAT

€75.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
271A
Chucking range
80 mm
Jaw length
115 mm