FACOM

FACOM Geared clamp - 271A.150 - compact G clamp 150mm

  • ERIKS:23445506
  • Manufacturer:3148511627013
Image 1
271A - COMPACT G-CLAMP
-Capacity: 0 to 250 mm and 0 to 9"7/8.
-Presentation: galvanised - burnished screw.
Save to list

€102.57/ pieceexcl. VAT

€124.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Chucking range
150 mm