

€223.58/ pieceexcl. VAT
€270.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 74AT |
Type | Forged Socket Wrench Set |
Total number of tools | 14 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.7 kg |
Type | Forged Socket Wrench Set |