FACOM

FACOM Flex Head Ratchet Wrench Set, 467F Series, Set of 8

  • ERIKS:12499983
  • Manufacturer:3148519372663
Image 1
15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, ACCESS & SPEED - Compact Ratchet Mechanism, Reversible by Lever, 5° ARC SWING - 72-Tooth Mechanism
Save to list

€184.62/ pieceexcl. VAT

€223.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467F
Type
Flex Head Ratchet Wrench Set
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1.105 kg
Type
Flex Head Ratchet Wrenche Set