

€80.69/ pieceexcl. VAT
€97.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 262A |
Type | Flat Blade Chisel Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.3 kg |
Type | Flat Blade Chisel Set |
Height | 25 mm |
Length | 250 mm |