

€131.92/ pieceexcl. VAT
€159.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Flare Nut Wrench Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 0.64 kg |
Type | Flare Nut Wrenche Set |
Length | 418 mm |