

€160.69/ pieceexcl. VAT
€194.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 43 |
Type | Flare Nut Wrench Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.00033 kg |
Type | Flare Nut Wrenche Set |