

€39.11/ pieceexcl. VAT
€47.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 70A |
Type | Flare nut wrench |
Model | Metric |
Wrench width | 11 mm |
Type | Flare nut wrench |
Single wrench model | Yes |
Length | 141 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 90 g |
Surface protection | Satin Chrome |