

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | HB |
Type | Watchmaker Slotted Screwdriver Set |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of slotted screwdrivers | 9 |
Weight | 0.34 kg |
Type | Watchmaker Slotted Screwdriver Set |